Overview
Mfr description
CQD18038X35 18X38 QD DRUM XT35 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub TypeXT
- Hub NumberMXT35
- Manufacturer Catalog
- UPC_NO697950562773
- Weight506.00 lbs
- Additional DetailsMartin offers Quarry Duty Drum Pulleys using a minimum 1/2" rim, 1-1/4 " end discs, and 1/2" center discs, as well as an additional center disc. Each Quarry Duty Drum Pulley features a two piece rolled rim, which has been fabricated on either of our flat or custom crowned roll machines. The rims are trimmed and hydraulically seated around the heavy end discs to ensure maximum concentricity. Once the pulley is formed, Martin utilizes a double or triple pass submerged arc weldment to ensure optimum connection of its individual components.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data