Overview
Mfr description
CQD18051X40 18X51 QD DRUM XT40 LESS BSH
Specifications
- Pulley TypeQuarry Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950562728
- UPC_NO697950562728
- Weight630.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data