Overview
Mfr description
CQD20032X35 20X32 QD DRUM XT35 LESS BSH
Specifications
- Pulley TypeQuarry Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950562643
- UPC_NO697950562643
- Weight543.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data