Overview
Mfr description
CQD20057X45 20X57 QD DRUM XT45 LESS BSH
Specifications
- Pulley TypeQuarry Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950562506
- UPC_NO697950562506
- Weight791.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data