Overview
Mfr description
CQD24026X45 24X26 QD DRUM XT45 LESS BSH
Specifications
- Pulley TypeQuarry Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950562445
- UPC_NO697950562445
- Weight563.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data