Overview
Mfr description
CQD24038X35 24X38 QD DRUM XT35 LESS BSH
Specifications
- Pulley TypeQuarry Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950562407
- UPC_NO697950562407
- Weight793.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data