Overview
Mfr description
CQD24051X45 24X51 QD DRUM XT45 LESS BSH
Specifications
- Pulley TypeQuarry Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950562322
- UPC_NO697950562322
- Weight977.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data