Overview
Mfr description
CQD24063X35 24X63 QD DRUM XT35 LESS BSH
Specifications
- Pulley TypeQuarry Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950562285
- UPC_NO697950562285
- Weight1160.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data