Overview
Mfr description
CQD30032X50 30X32 QD DRUM XT50 LESS BSH
Specifications
- Pulley TypeQuarry Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950635361
- UPC_NO697950635361
- Weight1050.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data