Overview
Mfr description
CQD36032X40 36X32 QD DRUM XT40 LESS BSH
Specifications
- Pulley TypeQuarry Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950635101
- UPC_NO697950635101
- Weight1438.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data