Overview
Mfr description
CQD36032X50 36X32 QD DRUM XT50 LESS BSH
Specifications
- Pulley TypeQuarry Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950635088
- UPC_NO697950635088
- Weight1433.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data