Overview
Mfr description
CQW12038X35 12X38 QD WING FOR XT35 NO
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950478968
- UPC_NO697950478968
- Weight307.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data