Motion
CQW14038X25
Bulk Conveyor Accessorie - Crown Face, 14 in Dia., 38 in Face Width, XT Hub
MI ITEM #05294723
MFR #CQW14038X25
Price$5,597.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 14 in Dia., 38 in Face Width, XT Hub
MI ITEM #05294723
MFR #CQW14038X25

Mfr description
CQW14038X25 14X38 QD WING FOR XT25 LESS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,597.32/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    14 in
  • Weight
    395.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950565057
  • Pulley Type
    Quarry Duty Wing
  • Series
    CQW
  • UPC_NO
    697950565057

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)