Overview
Mfr description
CQW14044X25 14X44 QD WING FOR XT25 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950565040
- UPC_NO697950565040
- Weight459.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data