Overview
Mfr description
CQW16032X35 16X32 QD WING FOR XT35 NO
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950461489
- UPC_NO697950461489
- Weight389.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data