Overview
Mfr description
CQW16038X30 16X38 QD WING FOR XT30 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950564975
- UPC_NO697950564975
- Weight428.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data