Overview
Mfr description
CQW16051X45 16X51 QD WING FOR XT45 NO
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950461519
- UPC_NO697950461519
- Weight624.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data