Motion
CQW18038X35
Quarry Duty Wing Pulley - Crown Face, 18 in Dia., 38 in Face Width, XT Hub
MI ITEM #05294753
MFR #CQW18038X35
Price$7,731.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quarry Duty Wing Pulley - Crown Face, 18 in Dia., 38 in Face Width, XT Hub
MI ITEM #05294753
MFR #CQW18038X35

Mfr description
CQW18038X35 18X38 QD WING FOR XT35 NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,731.53/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    18 in
  • Weight
    529.00 lbs

Details

  • Additional Details
    Martin’s Quarry Duty Wing Pulleys are constructed from extremely heavy materials and are recognized in the industry as the most aggressive wing pulley in the business. All Martin wing pulleys utilize the unique ‘end-pipe’ design, which offers ultimate protection against wing folding and hub-weld fatigue. Our minimum 3/4" thick contact bar yields additional life in abrasive applications where our competitors thinner bar does not. Additionally, our 3/8" thick wing and 5/16" gussets offer higher structural support in aggressive applications. All Martin Quarry Duty Wing Pulleys utilize full depth keyed bushings which offer maximum clamping force on the shaft and minimize “pulley walking.” The Quarry Duty Wing Pulley has changed the industry and has spawned many ‘knock-offs,’but none have been able to reproduce the original! For the most aggressive applications, specify the best, specify the Martin Quarry Duty Wing Pulley.
  • Face Type
    Crown
  • Hub Number
    MXT35
  • Hub Type
    XT
  • Manufacturer Catalog
  • Pulley Type
    Mine Duty Wing
  • Series
    CQW
  • UPC_NO
    697950461540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)