Overview
Mfr description
CQW18044X40 18X44 QD WING FOR XT40 NO
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950461557
- UPC_NO697950461557
- Weight669.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data