Overview
Mfr description
CQW18051X25 18X51 QD WING FOR XT25 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950564791
- UPC_NO697950564791
- Weight769.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data