Overview
Mfr description
CQW18051X40 18X51 QD WING FOR XT40 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950564760
- UPC_NO697950564760
- Weight701.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data