Motion
CQW18051X45
Quarry Duty Wing Pulley - Crown Face, 18 in Dia., 51 in Face Width, MXT45 Hub
MI ITEM #05294763
MFR #CQW18051X45
Your Price$8,420.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quarry Duty Wing Pulley - Crown Face, 18 in Dia., 51 in Face Width, MXT45 Hub
MI ITEM #05294763
MFR #CQW18051X45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,420.63/each(List $10,525.79)

Overview

Mfr description
CQW18051X45 18X51 QD WING FOR XT45 NO

Specifications

  • Pulley Type
    Mine Duty Wing
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    MXT45
  • Manufacturer Catalog
  • UPC_NO
    697950461564
  • Weight
    783.00 lbs
  • Additional Details
    Martin’s Quarry Duty Wing Pulleys are constructed from extremely heavy materials and are recognized in the industry as the most aggressive wing pulley in the business. All Martin wing pulleys utilize the unique ‘end-pipe’ design, which offers ultimate protection against wing folding and hub-weld fatigue. Our minimum 3/4" thick contact bar yields additional life in abrasive applications where our competitors thinner bar does not. Additionally, our 3/8" thick wing and 5/16" gussets offer higher structural support in aggressive applications. All Martin Quarry Duty Wing Pulleys utilize full depth keyed bushings which offer maximum clamping force on the shaft and minimize “pulley walking.” The Quarry Duty Wing Pulley has changed the industry and has spawned many ‘knock-offs,’but none have been able to reproduce the original! For the most aggressive applications, specify the best, specify the Martin Quarry Duty Wing Pulley.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text