Overview
Mfr description
CQW18051X50 18X51 QD WING FOR XT50 NO
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950478975
- UPC_NO697950478975
- Weight828.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data