Overview
Mfr description
CQW18063X25 18X63 QD WING FOR XT25 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950564753
- UPC_NO697950564753
- Weight959.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data