Overview
Mfr description
CQW20032X40 20X32 QD WING FOR XT40 NO
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950478982
- UPC_NO697950478982
- Weight552.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data