Overview
Mfr description
CQW20032X45 20X32 QD WING FOR XT45 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950564654
- UPC_NO697950564654
- Weight463.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data