Overview
Mfr description
CQW20038X30 20X38 QD WING FOR XT30 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950564647
- UPC_NO697950564647
- Weight596.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data