Overview
Mfr description
CQW20044X35 20X44 QD WING FOR XT35 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950564609
- UPC_NO697950564609
- Weight676.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data