Overview
Mfr description
CQW20044X45 20X44 QD WING FOR XT45 NO
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950461588
- UPC_NO697950461588
- Weight755.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data