Overview
Mfr description
CQW24032X40 24X32 QD WING FOR XT40 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950564500
- UPC_NO697950564500
- Weight596.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data