Motion
CQW24038X35
Bulk Conveyor Accessorie - Crown Face, 24 in Dia., 38 in Face Width, XT Hub
MI ITEM #05294800
MFR #CQW24038X35
Price$10,246.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 24 in Dia., 38 in Face Width, XT Hub
MI ITEM #05294800
MFR #CQW24038X35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,246.07/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    24 in
  • Weight
    723.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950564456
  • Pulley Type
    Quarry Duty Wing
  • Series
    CQW
  • UPC_NO
    697950564456

Overview

Mfr description
CQW24038X35 24X38 QD WING FOR XT35 LESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought