Overview
Mfr description
CQW24038X40 24X38 QD WING FOR XT40 NO
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950479002
- UPC_NO697950479002
- Weight771.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data