Overview
Mfr description
CQW24038X45 MTO CONVEYOR PULLEY
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950461601
- UPC_NO697950461601
- Weight789.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data