Overview
Mfr description
CQW24051X35 24X51 QD WING FOR XT35 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950564371
- UPC_NO697950564371
- Weight991.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data