Overview
Mfr description
CQW24051X50 24X51 QD WING FOR XT50 NO
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950461625
- UPC_NO697950461625
- Weight1035.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data