Overview
Mfr description
CQW24057X50 24X57 QD WING FOR XT50 NO
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950479033
- UPC_NO697950479033
- Weight1089.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data