Overview
Mfr description
CQW24063X30 24X63 QD WING FOR XT30 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950564340
- UPC_NO697950564340
- Weight1266.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data