Overview
Mfr description
CQW24063X35 24X63 QD WING FOR XT35 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950564333
- UPC_NO697950564333
- Weight1242.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data