Overview
Mfr description
CQW24063X40 24X63 QD WING FOR XT40 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950564326
- UPC_NO697950564326
- Weight1207.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data