Overview
Mfr description
CQW30038X40 30X38 QD WING FOR XT40 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950564272
- UPC_NO697950564272
- Weight901.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data