Overview
Mfr description
CQW30038X60 30X38 QD WING FOR XT60 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT60
- Manufacturer Upc Number697950564241
- UPC_NO697950564241
- Weight908.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data