Overview
Mfr description
CQW30044X35 30X44 QD WING FOR XT35 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950564234
- UPC_NO697950564234
- Weight1033.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data