Overview
Mfr description
CQW30044X45 30X44 QD WING FOR XT45 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950564210
- UPC_NO697950564210
- Weight1027.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data