Overview
Mfr description
CQW30063X60 30X63 QD WING FOR XT60 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT60
- Manufacturer Upc Number697950564098
- UPC_NO697950564098
- Weight1565.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data