Motion
CQW36044X45
Bulk Conveyor Accessorie - Crown Face, 36 in Dia., 44 in Face Width, XT Hub
MI ITEM #05294846
MFR #CQW36044X45
Price$12,209.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 36 in Dia., 44 in Face Width, XT Hub
MI ITEM #05294846
MFR #CQW36044X45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,209.34/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    36 in
  • Weight
    1116.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950564067
  • Pulley Type
    Quarry Duty Wing
  • Series
    CQW
  • UPC_NO
    697950564067

Overview

Mfr description
CQW36044X45 36X44 QD WING FOR XT45 LESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought