Overview
Mfr description
CQW36063X50 36X63 QD WING FOR XT50 LESS
Specifications
- Pulley TypeQuarry Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950563954
- UPC_NO697950563954
- Weight1676.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data