Motion
CSD04014X15
Standard Duty Drum Pulley - Crown Face, 4 in Dia., 14 in Face Width, XT Hub
Mi Item #05294860
MFR #CSD04014X15
Price$483.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum Pulley - Crown Face, 4 in Dia., 14 in Face Width, XT Hub
Mi Item #05294860
MFR #CSD04014X15

Mfr description
CSD04014X15 04X14 SD DRUM XT15 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.03/each

Specifications

Dimensions

  • Face Width  
    14 in
  • Pulley Diameter  
    4 in
  • Weight
    14.00 lbs

Details

  • Additional Details
    Martin offers Standard Duty Drum Pulleys using a minimum 1/4" rim, 3/8" end discs and 1/4" center discs. Each Standard Drum Pulley features a two piece rolled rim, which has been fabricated on either of our flat or custom crowned roll machines. The rims are trimmed and hydraulically seated around the heavy end discs to ensure maximum concentricity. Once the pulley is formed, Martin utilizes a submerged arc weldment to ensure optimum connection of its individual components. Our trademark Standard Duty Pulley is the heaviest off the shelf CEMA grade pulley in the industry. The thicker materials used in our Standard Duty pulleys yield longer life and better resistance to wear and stress that are present in every conveying application.
  • Face Type
    Crown
  • Hub Number
    MXT15
  • Hub Type
    XT
  • Manufacturer Catalog
  • Pulley Type
    Standard Duty Drum
  • Series
    CSD
  • UPC_NO
    697950561462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)