Overview
Mfr description
CSD04034X15 04X34 SD DRUM XT15 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT15
- Manufacturer Upc Number697950561363
- UPC_NO697950561363
- Weight32.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data