Overview
Mfr description
CSD05012X20 05X12 SD DRUM XT20 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT20
- Manufacturer Upc Number697950561301
- UPC_NO697950561301
- Weight19.40 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data