Motion
CSD05016X20
Bulk Conveyor Accessorie - Crown Face, 5 in Dia., 16 in Face Width, XT Hub
MI ITEM #05294878
MFR #CSD05016X20
Price$591.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 5 in Dia., 16 in Face Width, XT Hub
MI ITEM #05294878
MFR #CSD05016X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$591.23/each

Specifications

Dimensions

  • Face Width  
    16 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    5 in
  • Weight
    25.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT20
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950561288
  • Pulley Type
    Standard Duty Drum
  • Series
    CSD
  • UPC_NO
    697950561288

Overview

Mfr description
CSD05016X20 05X16 SD DRUM XT20 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought